Buy more than* S$200* and get FREE SHIPPING

  • HSS powder High helix end mill
  • HSS powder High helix end mill
  • HSS powder High helix end mill

HSS powder High helix end mill HiVA 14.0

5.00 (1)
Item.#
03863377
Mfr.#
HiVA 14.0
Package Qty.
1PC
Ship pack of
1
56.30 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Number of Blades
3
Helix Angle (Degree)
55
Shank Diameter (phi mm)
16
Overall Length (mm)
105
Work Material
Carbon steel and alloy steel and steel, pre-hardened steel / stainless steel / steel and aluminum alloy and titanium alloy
Outer Diameter Tolerance (mm)
0 - -0.03
Blade Diameter (phi mm)
14
Blade Length (mm)
35
Material
Powder metallurgy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hobby metal machining (desk-top milling machine)
5
From Japan
On 2012-04-15 21:59:47
Although it is used for surface finish processing of aluminum material, satisfactory surface finish is obtained even without cutting oil.
This review is about item#03863361.