Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HSS powder High helix end mill
  • HSS powder High helix end mill
  • HSS powder High helix end mill

HSS powder High helix end mill HiVA 16.0

5.00 (1)
Item.#
03863395
Mfr.#
HiVA 16.0
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Number of Blades
3
Overall Length (mm)
115
Outer Diameter Tolerance (mm)
0 - -0.03
Blade Diameter (phi mm)
16
Work Material
Carbon steel and alloy steel and steel, pre-hardened steel / stainless steel / steel and aluminum alloy and titanium alloy
Blade Length (mm)
40
Material
Powder metallurgy
Helix Angle (Degree)
55
Shank Diameter (phi mm)
16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hobby metal machining (desk-top milling machine)
5
From Japan
On 2012-04-15 21:59:47
Although it is used for surface finish processing of aluminum material, satisfactory surface finish is obtained even without cutting oil.
This review is about item#03863361.