Buy more than* S$200* and get FREE SHIPPING

  • HSS powder High helix end mill
  • HSS powder High helix end mill
  • HSS powder High helix end mill

HSS powder High helix end mill HiVA 20.0

Item.#
03863413
Mfr.#
HiVA 20.0
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
50
Overall Length (mm)
130
Outer Diameter Tolerance (mm)
0 - -0.03
Shank Diameter (phi mm)
20
Work Material
Carbon steel and alloy steel and steel, pre-hardened steel / stainless steel / steel and aluminum alloy and titanium alloy
Number of Blades
3
Material
Powder metallurgy
Blade Diameter (phi mm)
20
Blade Length (mm)
45