Buy more than* S$200* and get FREE SHIPPING

  • HSS powder High helix end mill
  • HSS powder High helix end mill
  • HSS powder High helix end mill

HSS powder High helix end mill HiVA 22.0

Item.#
03863422
Mfr.#
HiVA 22.0
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
50
Outer Diameter Tolerance (mm)
0 to -0.03
Shank Diameter (phi mm)
25
Overall Length (mm)
135
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, heat-treated steel, aluminum alloy, titanium alloy
Number of Blades
3
Blade Diameter (phi mm)
22
Blade Length (mm)
45
Material
Powdered high-speed