Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HSS powder High helix end mill
  • HSS powder High helix end mill
  • HSS powder High helix end mill

HSS powder High helix end mill HiVA 24.0

Item.#
03863431
Mfr.#
HiVA 24.0
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
50
Overall Length (mm)
140
Outer Diameter Tolerance (mm)
0 to -0.03
Shank Diameter (phi mm)
25
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, heat-treated steel, aluminum alloy, titanium alloy
Number of Blades
3
Material
Powdered high-speed
Blade Diameter (phi mm)
24
Blade Length (mm)
50