Buy more than* S$200* and get FREE SHIPPING

  • HSS powder High helix end mill
  • HSS powder High helix end mill
  • HSS powder High helix end mill

HSS powder High helix end mill HiVA 25.0

Item.#
03863447
Mfr.#
HiVA 25.0
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
50
Material
Powdered high-speed
Blade Diameter (phi mm)
25
Blade Length (mm)
50
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, heat-treated steel, aluminum alloy, titanium alloy
Number of Blades
3
Outer Diameter Tolerance (mm)
0 to -0.03
Shank Diameter (phi mm)
25
Overall Length (mm)
140