Buy more than* S$200* and get FREE SHIPPING

  • S coat S-Tec muscle E regular cutting edge
  • S coat S-Tec muscle E regular cutting edge
  • S coat S-Tec muscle E regular cutting edge

S coat S-Tec muscle E regular cutting edge SSM 11.0

Item.#
03879373
Mfr.#
SSM 11.0
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
50
Overall Length (mm)
95
Outer Diameter Tolerance (mm)
0 to -0.03
Shank Diameter (phi mm)
12
Material
Luxury powder HSS (high speed steel) STEC
Number of Blades
3
Surface Processing
S coating
Blade Diameter (phi mm)
11
Blade Length (mm)
30