Buy more than* S$200* and get FREE SHIPPING

  • S coat S-Tec muscle E regular cutting edge
  • S coat S-Tec muscle E regular cutting edge
  • S coat S-Tec muscle E regular cutting edge

S coat S-Tec muscle E regular cutting edge SSM 12.0

Item.#
03879382
Mfr.#
SSM 12.0
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
50
Outer Diameter Tolerance (mm)
0 - -0.03
Shank Diameter (phi mm)
12
Overall Length (mm)
95
Material
HIGH GRADE POWDER HSS (HIGH SPEED STEEL) STEC
Number of Blades
3
Blade Diameter (phi mm)
12
Blade Length (mm)
30
Surface Processing
S coating