Buy more than* S$200* and get FREE SHIPPING

  • S coat S-Tec muscle E regular cutting edge
  • S coat S-Tec muscle E regular cutting edge
  • S coat S-Tec muscle E regular cutting edge

S coat S-Tec muscle E regular cutting edge SSM 20.0

Item.#
03879434
Mfr.#
SSM 20.0
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
0 - -0.03
Surface Processing
S coating
Shank Diameter (phi mm)
20
Overall Length (mm)
130
Material
HIGH GRADE POWDER HSS (HIGH SPEED STEEL) STEC
Helix Angle (Degree)
50
Blade Diameter (phi mm)
20
Blade Length (mm)
45
Number of Blades
3