Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • S Court Fine Pitch End Mill Short
  • S Court Fine Pitch End Mill Short
  • S Court Fine Pitch End Mill Short

S Court Fine Pitch End Mill Short S-FPAlfaS 6.0

Item.#
03887597
Mfr.#
S-FPAlfaS 6.0
Package Qty.
1PC
Ship pack of
1
55.58 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter (phi mm)
6
Blade Length (mm)
12
Number of Blades
4
Coating
S (TiCN) coating
Blade Diameter (phi mm)
6
Overall Length (mm)
70
Material
Cobalt HSS (HS-Co)