Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide Blade Byte

Carbide Blade Byte 1-32

Item.#
03921644
Mfr.#
1-32
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
13
TRUSCO Part Number
217-3182
Shank Height H (mm)
13
Shank Length L (mm)
100
Dimensions B (mm)
9
Material
M20
2014 TRUSCO Published Page
1-0071
Shank Width W (mm)
13
Dimensions C (mm)
3
Dimension r (mm)
0.5