Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Carbide Blade Byte

Carbide Blade Byte 2-32

Item.#
03921671
Mfr.#
2-32
Package Qty.
1PC
Ship pack of
1
21.41 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.5
Material
K10
2014 TRUSCO Published Page
1-0071
Shank Width W (mm)
16
Dimensions C (mm)
4
Dimensions A (mm)
16
TRUSCO Part Number
217-3255
Shank Height H (mm)
16
Shank Length L (mm)
120
Dimensions B (mm)
11