Buy more than* S$200* and get FREE SHIPPING

  • Carbide Blade Byte

Carbide Blade Byte 2-32

Item.#
03921687
Mfr.#
2-32
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Width W (mm)
16
Dimensions C (mm)
4
Dimension r (mm)
0.5
Material
M20
2014 TRUSCO Published Page
1-0071
Shank Length L (mm)
120
Dimensions B (mm)
11
Dimensions A (mm)
16
TRUSCO Part Number
217-3247
Shank Height H (mm)
16