Buy more than* S$200* and get FREE SHIPPING

  • Carbide Blade Byte
  • Carbide Blade Byte
  • Carbide Blade Byte

Carbide Blade Byte 11720

Item.#
03921705
Mfr.#
11720
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Material
P20
Shank Height H (mm)
16
Shank Length L (mm)
120
Dimensions B (mm)
11
Dimensions A (mm)
16
TRUSCO Part Number
217-3239
Shank Width W (mm)
16
Dimensions C (mm)
4
Dimension r (mm)
0.5