Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide Blade Byte

Carbide Blade Byte 3-32

Item.#
03921714
Mfr.#
3-32
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
K10
2014 TRUSCO Published Page
1-0071
Shank Width W (mm)
19
Dimensions C (mm)
5
Dimension r (mm)
0.5
TRUSCO Part Number
217-3310
Shank Height H (mm)
19
Shank Length L (mm)
140
Dimensions B (mm)
13
Dimensions A (mm)
19