Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide Blade Byte

Carbide Blade Byte 4-32

Item.#
03921757
Mfr.#
4-32
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0071
Shank Width W (mm)
25
Dimensions C (mm)
6
Dimension r (mm)
1
Material
K10
Shank Height H (mm)
25
Shank Length L (mm)
160
Dimensions B (mm)
15
Dimensions A (mm)
22
TRUSCO Part Number
217-3379