Buy more than* S$200* and get FREE SHIPPING

  • Carbide Blade Byte

Carbide Blade Byte 4-32

Item.#
03921766
Mfr.#
4-32
Package Qty.
1PC
Ship pack of
1
47.60 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Shank Height H (mm)
25
Shank Length L (mm)
160
Dimensions B (mm)
15
Dimensions A (mm)
22
TRUSCO Part Number
217-3361
Shank Width W (mm)
25
Dimensions C (mm)
6
Dimension r (mm)
1
Material
M20
2014 TRUSCO Published Page
1-0071