Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 33-0

4.00 (1)
Item.#
03921872
Mfr.#
33-0
Package Qty.
1PC
Ship pack of
1
16.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
K10
Dimensions A (mm)
10
Shank Height H (mm)
10
Shank Length L (mm)
80
Dimensions B (mm)
6
Dimension r (mm)
0.3
TRUSCO Part Number
217-3409
Shank Width W (mm)
10
Dimensions C (mm)
3
Dimensions E (mm)
0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Conducting part
4
From Japan
On 2015-07-12 15:21:07
Cheap and it will be saved.
This review is about item#03921872.