Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Carbide brazed bits

Carbide brazed bits 33-0

Item.#
03921881
Mfr.#
33-0
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
M20
TRUSCO Part Number
217-3395
Shank Width W (mm)
10
Dimensions C (mm)
3
Dimensions E (mm)
0
Dimensions A (mm)
10
Shank Height H (mm)
10
Shank Length L (mm)
80
Dimensions B (mm)
6
Dimension r (mm)
0.3