Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Carbide turning tool

Carbide turning tool 1-33

4.00 (1)
Item.#
03921915
Mfr.#
1-33
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
K10
Compatible Models
Lathe
Shank Width W (mm)
13
Dimensions C (mm)
3
Dimensions E (mm)
4
Dimensions A (mm)
13
JIS Class
33 form
Shank Height H (mm)
13
Shank Length L (mm)
100
Dimensions B (mm)
9
Dimension r (mm)
0.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Conductive parts
4
From Japan
On 2015-07-12 15:21:07
It is cheap and saved.
This review is about item#03921872.