Buy more than* S$200* and get FREE SHIPPING

  • Carbide brazed bits

Carbide brazed bits 33-1

Item.#
03921924
Mfr.#
33-1
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
M20
TRUSCO Part Number
217-3450
Shank Width W (mm)
13
Dimensions C (mm)
3
Dimensions E (mm)
4
Dimensions A (mm)
13
Shank Height H (mm)
13
Shank Length L (mm)
100
Dimensions B (mm)
9
Dimension r (mm)
0.5