Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 33-1

5.00 (1)
Item.#
03921942
Mfr.#
33-1
Package Qty.
1PC
Ship pack of
1
19.30 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Material
P20
Dimensions B (mm)
9
Dimension r (mm)
0.5
TRUSCO Part Number
217-3441
Shank Width W (mm)
13
Dimensions C (mm)
3
Dimensions E (mm)
4
Dimensions A (mm)
13
Shank Height H (mm)
13
Shank Length L (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A dry hard tree could be cleaned beautifully for a long time without sharpening
5
From Japan
On 2015-11-28 18:58:35
Sharpness was satisfied well I think that there is no need for improvement at the moment
This review is about item#03922021.