Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide turning tool

Carbide turning tool 33-2

4.00 (1)
Item.#
03921951
Mfr.#
33-2
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
K10
Dimensions A (mm)
16
Shank Height H (mm)
16
Shank Length L (mm)
120
Dimensions B (mm)
11
Dimension r (mm)
0.5
TRUSCO Part Number
217-3522
Shank Width W (mm)
16
Dimensions C (mm)
4
Dimensions E (mm)
4
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Conductive parts
4
From Japan
On 2015-07-12 15:21:07
It is cheap and saved.
This review is about item#03921872.