Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool
  • Carbide turning tool
  • Carbide turning tool

Carbide turning tool 33-3

4.00 (1)
Item.#
03921994
Mfr.#
33-3
Package Qty.
1PC
Ship pack of
1
34.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
K10
Dimensions E (mm)
5
ISO Classification Symbol
K10
TRUSCO Part Number
217-3581
Shank Width W (mm)
19
Dimensions C (mm)
5
Dimensions B (mm)
13
Dimension r (mm)
0.5
Dimensions A (mm)
19
Shank Height H (mm)
19
Shank Length L (mm)
140
Work Material
Common cast iron, chilled cast iron, hardened steel, aluminum alloy, small intermittent cast iron.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Conductive parts
4
From Japan
On 2015-07-12 15:21:07
It is cheap and saved.
This review is about item#03921872.