Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Carbide brazed bits

Carbide brazed bits 33-3

Item.#
03922003
Mfr.#
33-3
Package Qty.
1PC
Ship pack of
1
33.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
M20
Shank Height H (mm)
19
Shank Length L (mm)
140
Dimensions B (mm)
13
Dimension r (mm)
0.5
TRUSCO Part Number
217-3573
Shank Width W (mm)
19
Dimensions C (mm)
5
Dimensions E (mm)
5
Dimensions A (mm)
19