Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Carbide brazed bits
  • Carbide brazed bits
  • Carbide brazed bits

Carbide brazed bits 33-3

5.00 (1)
Item.#
03922021
Mfr.#
33-3
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
P20
Shank Length L (mm)
140
Dimensions B (mm)
13
Dimension r (mm)
0.5
TRUSCO Part Number
217-3565
Shank Height H (mm)
19
Shank Width W (mm)
19
Dimensions C (mm)
5
Dimensions E (mm)
5
Dimensions A (mm)
19
ISO Classification Symbol
P20
Work Material
Carbon steel, the alloy steel, cast steel, heat resisting steel, malleable cast iron, stainless steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A dry hard tree could be cleaned beautifully for a long time without sharpening
5
From Japan
On 2015-11-28 18:58:35
Sharpness was satisfied well I think that there is no need for improvement at the moment
This review is about item#03922021.