Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide turning tool

Carbide turning tool 4-33

4.00 (1)
Item.#
03922037
Mfr.#
4-33
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
K10
Shank Width W (mm)
25
Dimensions C (mm)
6
Dimensions E (mm)
5
Dimension r (mm)
1
TRUSCO Part Number
217-3646
Shank Height H (mm)
25
Shank Length L (mm)
160
Dimensions B (mm)
15
2014 TRUSCO Published Page
1-0072
Dimensions A (mm)
22
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Conductive parts
4
From Japan
On 2015-07-12 15:21:07
It is cheap and saved.
This review is about item#03921872.