Buy more than* S$200* and get FREE SHIPPING

  • Carbide brazed bits

Carbide brazed bits 4-33

Item.#
03922046
Mfr.#
4-33
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
M20
Dimension r (mm)
1
TRUSCO Part Number
217-3638
Shank Height H (mm)
25
Shank Length L (mm)
160
Dimensions B (mm)
15
Dimensions E (mm)
5
Dimensions A (mm)
22
2014 TRUSCO Published Page
1-0072
Shank Width W (mm)
25
Dimensions C (mm)
6