Buy more than* S$200* and get FREE SHIPPING

  • Carbide brazed bits
  • Carbide brazed bits
  • Carbide brazed bits

Carbide brazed bits 4-33

5.00 (1)
Item.#
03922064
Mfr.#
4-33
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
P20
Dimensions A (mm)
22
TRUSCO Part Number
217-3620
Shank Height H (mm)
25
Shank Length L (mm)
160
Dimensions B (mm)
15
Work Material
Carbon steel, alloy steel, cast steel, heat-resistant steel, malleable iron, stainless steel
Dimension r (mm)
1
2014 TRUSCO Published Page
1-0072
ISO Classification Symbol
P20
Shank Width W (mm)
25
Dimensions C (mm)
6
Dimensions E (mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A dry hard tree could be cleaned beautifully for a long time without sharpening
5
From Japan
On 2015-11-28 18:58:35
Sharpness was satisfied well I think that there is no need for improvement at the moment
This review is about item#03922021.