Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool
  • Carbide turning tool
  • Carbide turning tool

Carbide turning tool 34-0

Item.#
03922152
Mfr.#
34-0
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
K10
Dimensions C (mm)
3
Dimensions E (mm)
0
Dimensions A (mm)
10
Shank Height H (mm)
10
Shank Length L (mm)
80
Dimensions B (mm)
6
Dimension r (mm)
0.3
TRUSCO Part Number
217-3433
Shank Width W (mm)
10