Buy more than* S$200* and get FREE SHIPPING

  • Left Tool Bit
  • Left Tool Bit
  • Left Tool Bit

Left Tool Bit 34-0

Item.#
03922161
Mfr.#
34-0
Package Qty.
1PC
Ship pack of
1
16.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0072
Work Material
Carbon steel, alloy steel, heat-resistant steel, malleable cast iron, special cast iron, stainless steel
Dimensions E (mm)
0
Overall Length L (mm)
80
TRUSCO Part Number
217-3425
Shank Width W (mm)
10
Dimensions C (mm)
3
ISO Classification Symbol
M20
Material
M20
Dimension r (mm)
0.3
Dimensions A (mm)
10
Shank Height H (mm)
10
Shank Length L (mm)
80
Dimensions B (mm)
6