Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 1-34

Item.#
03922195
Mfr.#
1-34
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
K10
Dimensions C (mm)
3
Dimensions E (mm)
4
Dimensions A (mm)
13
2014 TRUSCO Published Page
1-0072
Shank Width W (mm)
13
Shank Length L (mm)
100
Dimensions B (mm)
9
Dimension r (mm)
0.5
TRUSCO Part Number
217-3492
Shank Height H (mm)
13