Buy more than* S$200* and get FREE SHIPPING

  • Left Tool Bit
  • Left Tool Bit
  • Left Tool Bit

Left Tool Bit 1-34

Item.#
03922204
Mfr.#
1-34
Package Qty.
1PC
Ship pack of
1
18.91 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0072
Work Material
Carbon steel, alloy steel, heat-resistant steel, malleable cast iron, special cast iron, stainless steel
TRUSCO Part Number
217-3484
Shank Width W (mm)
13
Dimensions C (mm)
3
Dimensions E (mm)
4
Overall Length L (mm)
100
ISO Classification Symbol
M20
Material
M20
Shank Height H (mm)
13
Shank Length L (mm)
100
Dimensions B (mm)
9
Dimension r (mm)
0.5
Dimensions A (mm)
13