Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool
  • Carbide turning tool
  • Carbide turning tool

Carbide turning tool 2-34

Item.#
03922231
Mfr.#
2-34
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Material
K10
Dimensions C (mm)
4
Dimensions E (mm)
4
Dimensions A (mm)
16
2014 TRUSCO Published Page
1-0072
Shank Width W (mm)
16
Shank Length L (mm)
120
Dimensions B (mm)
11
Dimension r (mm)
0.5
TRUSCO Part Number
217-3557
Shank Height H (mm)
16