Buy more than* S$200* and get FREE SHIPPING

  • Left Tool Bit
  • Left Tool Bit
  • Left Tool Bit

Left Tool Bit 2-34

Item.#
03922247
Mfr.#
2-34
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0072
Work Material
Carbon steel, alloy steel, heat-resistant steel, malleable cast iron, special cast iron, stainless steel
Shank Length L (mm)
120
Dimensions B (mm)
11
Dimension r (mm)
0.5
Dimensions A (mm)
16
Shank Height H (mm)
16
ISO Classification Symbol
M20
Material
M20
Dimensions C (mm)
4
Dimensions E (mm)
4
Overall Length L (mm)
120
TRUSCO Part Number
217-3549
Shank Width W (mm)
16