Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool
  • Carbide turning tool
  • Carbide turning tool

Carbide turning tool 34-3

Item.#
03922274
Mfr.#
34-3
Package Qty.
1PC
Ship pack of
1
33.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
K10
TRUSCO Part Number
217-3611
Shank Width W (mm)
19
Dimensions C (mm)
5
Dimensions E (mm)
5
Dimensions A (mm)
19
Shank Height H (mm)
19
Shank Length L (mm)
140
Dimensions B (mm)
13
Dimension r (mm)
0.5