Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Left Tool Bit
  • Left Tool Bit
  • Left Tool Bit

Left Tool Bit 3-34

Item.#
03922283
Mfr.#
3-34
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0072
Work Material
Carbon steel, alloy steel, heat-resistant steel, malleable cast iron, special cast iron, stainless steel
Dimensions B (mm)
13
Dimension r (mm)
0.5
Dimensions A (mm)
19
Shank Height H (mm)
19
Shank Length L (mm)
140
ISO Classification Symbol
M20
Material
M20
Dimensions E (mm)
5
Overall Length L (mm)
140
TRUSCO Part Number
217-3603
Shank Width W (mm)
19
Dimensions C (mm)
5