Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 4-34

Item.#
03922317
Mfr.#
4-34
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
K10
Shank Length L (mm)
160
Dimensions B (mm)
15
Dimension r (mm)
1
TRUSCO Part Number
217-3671
Shank Height H (mm)
25
Shank Width W (mm)
25
Dimensions C (mm)
6
Dimensions E (mm)
5
Dimensions A (mm)
22
2014 TRUSCO Published Page
1-0072