Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool bite

Carbide turning tool bite 35-0

5.00 (2)
Item.#
03922441
Mfr.#
35-0
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length L (mm)
80
Dimensions B (mm)
10
Dimensions A (mm)
10
TRUSCO Part Number
217-3697
Shank Height H (mm)
10
Work Material
Such as stainless steel
Dimensions C (mm)
3
Dimension r (mm)
0.3
Material
M20
2014 TRUSCO Published Page
1-0072
Shank Width W (mm)
10