Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool bite
  • Carbide turning tool bite
  • Carbide turning tool bite

Carbide turning tool bite 35-2

5.00 (2)
Item.#
03922545
Mfr.#
35-2
Package Qty.
1PC
Ship pack of
1
24.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
4
Dimension r (mm)
0.5
Material
P20
TRUSCO Part Number
217-3743
Shank Width W (mm)
16
Work Material
Carbon steel, the alloy steel, cast steel, heat resisting steel, malleable cast iron, stainless steel
Dimensions B (mm)
16
Dimensions A (mm)
16
ISO Classification Symbol
P20
Shank Height H (mm)
16
Shank Length L (mm)
120
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for chamfering
5
From Japan
On 2017-01-05 22:53:53
Since there is no jerking, I thought useful is there who do not familiar, so I will sharpen in also hand any drill any bytes, jerking is cheaper to use more no.
This review is about item#3922545.
Cutting of round bar
5
From Japan
On 2011-10-18 00:40:40
I bought the ones of the same size in conjunction with high-cut product. Cutting performance is available always comfortable if and even polishing after cutting because the problem without quality is good. Price is also what this or looks good is align in advance because cheap.
This review is about item#03922432.