Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool bite

Carbide turning tool bite 3-35

5.00 (2)
Item.#
03922554
Mfr.#
3-35
Package Qty.
1PC
Ship pack of
1
34.81 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Shank Height H (mm)
19
Shank Length L (mm)
140
Dimensions B (mm)
19
Dimensions A (mm)
19
TRUSCO Part Number
217-3794
Work Material
Foundry
Shank Width W (mm)
19
Dimensions C (mm)
5
Dimension r (mm)
0.5
Material
K10
2014 TRUSCO Published Page
1-0072
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for chamfering
5
From Japan
On 2017-01-05 22:53:53
Since there is no shakuri, I thought it would be convenient if there were someone who could not come, because I sharpen any drills and any drills with my hands, the one without shakuri is cheap to use.
This review is about item#3922545.
Cutting round bar
5
From Japan
On 2011-10-18 00:40:40
We purchased items of the same size together with high cut products. Cutting performance is satisfactory without any problem, so it is always comfortable to use even after polishing after cutting. Because the price is also cheap, it seems to be OK to arrange some in advance.
This review is about item#03922432.