Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool bite

Carbide turning tool bite 36-0

5.00 (1)
Item.#
03922746
Mfr.#
36-0
Package Qty.
1PC
Ship pack of
1
15.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Width W (mm)
10
Dimensions C (mm)
3
Dimension r (mm)
2
Material
P20
2014 TRUSCO Published Page
1-0072
Shank Length L (mm)
80
Dimensions B (mm)
10
Dimensions A (mm)
10
TRUSCO Part Number
217-3832
Shank Height H (mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2016-06-23 17:58:45
The employee got a good reputation so it was right!
This review is about item#03922791.