Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool bite
  • Carbide turning tool bite
  • Carbide turning tool bite

Carbide turning tool bite 1-36

5.00 (1)
Item.#
03922764
Mfr.#
1-36
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Width W (mm)
13
Dimensions C (mm)
3
Dimension r (mm)
2
Material
M20
TRUSCO Part Number
217-3875
Shank Height H (mm)
13
Shank Length L (mm)
100
Dimensions B (mm)
13
Dimensions A (mm)
13
ISO Classification Symbol
M20
2014 TRUSCO Published Page
1-0072
Work Material
Carbon steel, alloy steel, heat-resistant steel, malleable cast iron, special cast iron, stainless steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2016-06-23 17:58:45
The employee got a good reputation so it was right!
This review is about item#03922791.