Carbide turning tool bite 2-36
(1)
Item.#
03922807
Mfr.#
2-36
Package Qty.
1PC
Ship pack of
1
Item Feature
Shank Height H (mm)
16
Shank Length L (mm)
120
Dimensions B (mm)
16
Dimensions A (mm)
16
Shank Width W (mm)
16
Dimensions C (mm)
4
Dimension r (mm)
3
Material
M20
Customers Who Viewed This Item Also Viewed
<<
SANWASEISAKUSYO (SANWA BITS)
SANWASEISAKUSYO (SANWA BITS)
SANWASEISAKUSYO (SANWA BITS)
SANWASEISAKUSYO (SANWA BITS)
SANWASEISAKUSYO (SANWA BITS)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
From Japan
On 2016-06-23 17:58:45
The employee got a good reputation so it was right!
Customers Who Bought This Item Also Bought
<<
SANWASEISAKUSYO (SANWA BITS)
SANWASEISAKUSYO (SANWA BITS)
SANWASEISAKUSYO (SANWA BITS)
SANWASEISAKUSYO (SANWA BITS)
SANWASEISAKUSYO (SANWA BITS)
SANWASEISAKUSYO (SANWA BITS)
SANWASEISAKUSYO (SANWA BITS)
SANWASEISAKUSYO (SANWA BITS)
SANWASEISAKUSYO (SANWA BITS)
>>
Top