Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide turning tool bite

Carbide turning tool bite 36-3

5.00 (1)
Item.#
03922861
Mfr.#
36-3
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Height H (mm)
19
Shank Length L (mm)
140
Dimensions B (mm)
19
Dimensions A (mm)
19
TRUSCO Part Number
217-3921
Shank Width W (mm)
19
Dimensions C (mm)
5
Dimension r (mm)
4
Material
P20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2016-06-23 17:58:45
The employee got a good reputation so it was right!
This review is about item#03922791.