Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide turning tool bite

Carbide turning tool bite 4-36

5.00 (1)
Item.#
03922886
Mfr.#
4-36
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Material
M20
2014 TRUSCO Published Page
1-0072
Shank Width W (mm)
25
Dimensions C (mm)
6
Dimension r (mm)
4
TRUSCO Part Number
217-3964
Shank Height H (mm)
25
Shank Length L (mm)
160
Dimensions B (mm)
22
Dimensions A (mm)
22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2016-06-23 17:58:45
The employee got a good reputation so it was right!
This review is about item#03922791.