Buy more than* S$200* and get FREE SHIPPING

  • Carbide brazed bits

Carbide brazed bits 39-0

Item.#
03923552
Mfr.#
39-0
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
K10
JIS Classification
39 form
Dimensions C (mm)
3
Dimension r (mm)
2
TRUSCO Part Number
217-4243
Shank Height H (mm)
10
Shank Width W (mm)
10
Shank Length L (mm)
80
Dimensions B (mm)
10
Dimensions A (mm)
10
2014 TRUSCO Published Page
1-0072