Buy more than* S$200* and get FREE SHIPPING

  • Carbide Blade Byte

Carbide Blade Byte 39-0

Item.#
03923561
Mfr.#
39-0
Package Qty.
1PC
Ship pack of
1
16.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
M20
Shank Height H (mm)
10
Shank Length L (mm)
80
Shank Width (mm)
10
Dimensions B (mm)
10
Dimensions A (mm)
10
Overall Length (mm)
80
Shank Width W (mm)
10
Shank Height (mm)
10
Dimensions C (mm)
3
Dimension r (mm)
2