Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 39-0

Item.#
03923586
Mfr.#
39-0
Package Qty.
1PC
Ship pack of
1
18.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
P20
2014 TRUSCO Published Page
1-0072
Shank Width W (mm)
10
Dimensions C (mm)
3
Dimension r (mm)
2
TRUSCO Part Number
217-4227
Shank Height H (mm)
10
Shank Length L (mm)
80
Dimensions B (mm)
10
Dimensions A (mm)
10