Buy more than* S$200* and get FREE SHIPPING

  • Carbide brazed bits

Carbide brazed bits 14246

Item.#
03923595
Mfr.#
14246
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
K10
JIS Classification
39 form
Dimensions C (mm)
3
Dimension r (mm)
2
TRUSCO Part Number
217-4308
Shank Width W (mm)
13
Shank Length L (mm)
100
Dimensions B (mm)
13
Dimensions A (mm)
13
Shank Height H (mm)
13